Shop All Air Cleaners and Accessories
Kingscote
Pond Dye Bag, Blue, Pk4
Mfr # 205002-01TAG
Zoro # G4066036
original price:
$66.99
10% off
new price: $60.29
/pk 4, $15.07/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Coverage 312,500 gal
- Application Lakes and Pond
- Standards ANSI; NSF
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingscote
- MFR # 205002-01TAG
- Zoro # G4066036
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Container Size | 4 oz |
Details
Item | Pond Dye Bag |
Color | Blue |
Coverage | 312,500 gal |
Application | Lakes and Pond |
Standards | ANSI; NSF |
Form | Powder |
Dye Type | Pond Dye |
Detectability | Less Than100 ppb |
NSF Certified | Yes |
Dissolution Time | 3 to 6 min |
For Use In | Lakes, Ponds |
Treatment Coverage | 1 acre-ft. per 4 oz |
Dye Color | Blue |
Container Type | Bag |
Description
Pond Dye Bag, For Use In Lakes, Ponds, Treatment Coverage 1 acre-ft. per 4 oz, Container Type Bag, Container Size 4 oz, Dye Color Blue, Form Powder, Standards ANSI; NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/3000 W (HF3325TD-RP)
- TJERNLUND PRODUCTS PVC Radon Booster Fan, 16W, 4" (PVC4)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Blue (9990521)
- KINGSCOTE Dye Tracer Liquid, Blue, 1 Gallon (206002-01G)
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- KINGSCOTE Color Coding Dye, Yellow, 4 oz. (506250-Y4)
- KINGSCOTE Pond Dye, Blue/Green, 4 oz, PK4 (205002-01TBG)
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz (506250-R4)
- KINGSCOTE Color Coding Dye, Blue, 4 oz. (506250-B4)
- ATLAS Atlas ATL600B 600B Commercial Ozone Generator Air Purifier Cleaner with Timer function (ATL600B)
- Kingscote Air Cleaners and Accessories