Shop All Air Cleaners and Accessories
Kingscote
Dye Tracer Cake, Red, 1.25 oz
Mfr # 102003
Zoro # G3953144
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Concentration @ 1 PPM 240 gal/Cake
- Size 1.25 oz
- Application 50 to 50,000 gal
- Standards Certified NSF60 Safe For Use in Drinking Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingscote
- MFR # 102003
- Zoro # G3953144
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 1.25 oz |
Container Size | 1.25 oz |
Details
Item | Dye Tracer Cake |
Color | Red |
Concentration @ 1 PPM | 240 gal/Cake |
Application | 50 to 50,000 gal |
Standards | Certified NSF60 Safe For Use in Drinking Water |
Dissolves | 1 hr |
Fluorescent | Yes |
NSF Certified | Yes |
Dye Type | Water Tracing Dye |
Detectability | Less Than100 ppb |
Dissolution Time | 45 min |
Form | Wax |
Description
Dye Tracer Cake, Dye Type Water Tracing Dye, Color Red, Form Wax, Container Size 1.25 oz, Coverage 240 gal (Strong Visual), 2,400 gal (Light Visual), Dissolution Time 45 min, Detectability less than 100 ppb, NSF Certified Yes, Fluorescent Yes, Application Examine Water Movement, Current, Flow (In springs, streams, lakes, ocean etc.), Flow Mapping, Tracing and Time Studies, Pollution Studies (Discharge Rate of Flow Mixing, Diffusion and Dispersion Circulation), Standards ANSI; NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Probe 24" (P-2-SS)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- AIR HANDLER 75 ft. Air Filter Gasketing, Black (6C523)
- LITEX INDUSTRIES 52" Satin Nickel LED Ceiling Fan Includes Blades & Remote Control (TIT52SCH5LR)
- KINGSCOTE Color Coding Dye, Blue, 4 oz. (506250-B4)
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz (506250-R4)
- KINGSCOTE Pond Dye, Blue/Green, 4 oz, PK4 (205002-01TBG)
- KINGSCOTE Leak Detection Dye, Red Fluorescent, 4 oz (506250-RF4)
- KINGSCOTE Thermal Smoke Agent, PK9 (T-813000-9)
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- KOCH Filter, HEPA99.97, Prtcl, 24x12x5.875" (H12G1X1)
- Kingscote Air Cleaners and Accessories