Shop All Drinkware Accessories
Kings Furniture
Kings Furniture WR1422 Calhan Wine Rack
Mfr # WR1422
Zoro # G803921936
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kings Furniture
- MFR # WR1422
- Zoro # G803921936
- UPC # 742948990578
- Country of Origin China
- Category Drinkware Accessories
Description
The Calhan Metal Wine Rack features a classic block design of four shelves with room for twenty wine bottles. A glass table top adorns the piece to add modern style, while 8 handy cup holders lie underneath.
Specifications- Collection Name: Calhan
- Finish: Pewter
- Material: Metal
- Dimension: 20.25" W x 10.25" D x 29.25" H
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIZERBA Bearing Bolt (60380107901)
- STAR MANUFACTURING Quartz Element 208V (HM-197901)
- BUNN Tank Assembly, 3500W 120/240V(Coil (25320.1002)
- HOSHIZAKI Baffle (104323-01KIT)
- WINSOME Winsome 92023 Vinny Wine Bottle Rack - Dark Espresso (92023)
- TZ CASE TZ Case WCB-016 B Compact 3 Bottle Wine Bottle Case; Black (WCB-016 B)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKSS200-Blue Water Bottle Insulated Carrying Holder Case; Blue - 1.5 L (PKSS200-Blue)
- SEA FOAM COMPANY Buy Smart Depot G3230 Brown Canvas Arlington Dual Wine Carrier Bag - Brown (G3230 Brown)
- CAROLINES TREASURES Halloween Saint Bernard Tall Boy Beverage Insulator Hugger (BB4301TBC)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres WR1424 Keyent Metal Wine Rack - Bronze; 38 x 18 x 10 in. (WR1424)
- REV-A-SHELF Rev-A-Shelf 11" Under Cabinet Stemware Holder (3150-11ORB)
- Kings Furniture Drinkware Accessories