Shop All End Tables
Kings Furniture
Kings Furniture SR-1646-C Torbla End Table; Chrome
Mfr # SR-1646-C
Zoro # G503752120
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kings Furniture
- MFR # SR-1646-C
- Zoro # G503752120
- UPC # 742948992695
- Country of Origin China
- Category End Tables
Description
The Torbla side table features a unique blend of metal and glass design. The metal legs offer an x-cross modern design and the tempered black glass top makes for an elegant addition to your living room.
Specifications- Collection Name: Torbla
- Finish: Chrome
- Constructed Of: Metal
- Dimension: 18.7" W x 18.7" L x 20.67" H
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pillow Cover Kit (96083)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- BOSS Task Chair, Adjustable, Black (B996)
- FABULAXE 20 W, 20 L, 17.5 H (QI004229.WT)
- SAFAVIEH Halyn End Table- Antique Gold Leaf - 20.4 x 12.1 x 12 in. (FOX2567A)
- INTERNATIONAL CONCEPTS 60 W, 16 L, 34.5 H (OT581-70SL)
- ORE INTERNATIONAL Ore International JW-116A Cherry Nesting Tables (JW-116A)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Console Table (176-11250-Zoro)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut End Table (121-6628)
- BASICWISE Acacia Wood Slim Bedside Table, Wood Drawer and Open Shelf Side Table, Black (QI004610.BK)
- Kings Furniture End Tables