Shop All Patio Umbrellas
Kings Furniture
Kings Furniture SR-1621-BL Bromna Umbrella Stand; Black
Mfr # SR-1621-BL
Zoro # G704024316
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kings Furniture
- MFR # SR-1621-BL
- Zoro # G704024316
- UPC # 742948992909
- Country of Origin China
- Category Patio Umbrellas
Description
Keep your umbrellas in a round stylish holder right near your door. The Bromna Umbrella Stand features two compartments that hold multiple umbrellas with a modern structure and design.
Specifications- Collection Name: Bromna
- Finish: Black
- Materials: Plastic / Metal
- Dimension: 11"W x 11"L x 25"H
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID FENCE Animal Repellent, 1 gal, Liquid, 12 in H (70109)
- VETS PLUS Probios Powder 5 lbs. (851-5LB)
- MTD Spring 1.25 Dia X (732-05360A)
- WAVE BEACH Rio 3-Position Blue Beach Folding Chair (SC2601-72PK6)
- PURE GARDEN 10 Ft Offset Umbrella with Square Base, Terracotta (50-LG1055B)
- PURE GARDEN 10-Foot Patio Umbrella, Brilliant Blue (50-LG1035)
- PROPATION 9 ft. Aluminum Umbrella with Crank & Solar Guide Tubes - Brown Pole & Orange Fabric (PR1081272)
- NATURE SPRING Nature Spring Beach Umbrella-Tilt and Anchor, Blue (804464AQE)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Jockey Red (194061337783)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Jockey Red and Natural (194061040744)
- SEASONAL TRENDS Umbrella Market Red 9Ft (69867)
- Kings Furniture Patio Umbrellas