Shop All Clothing Hangers
Kings Furniture
Kings Furniture CH-4904 Pasmore Corner Cloth Hanger
Mfr # CH-4904
Zoro # G904049331
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kings Furniture
- MFR # CH-4904
- Zoro # G904049331
- UPC # 742948991933
- Country of Origin China
- Category Clothing Hangers
Description
This hall tree will fit perfectly in your corner and let you to store all your necessities right when you walk in the door. A metal bar allows you to hang your coats and jackets, four hooks offer convenient space for accessories, while the stylish oak shelf below is perfect for shoe storage.
Specifications- Collection Name: Pasmore
- Finish: Black/Sonoma Oak
- Material: Metal
- Dimension: 16.5" W x 16.5" L x 75.25" H
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB166BL)
- RUBBERMAID Plastic Storage Cabinet, 36 in W, 72" H (FG708300MICHR)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176ORB)
- HOLLAENDER Adjustable Elbow for 1-1/4 in Pipe, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia, 7-5/8 in L, Aluminum, (3AE-7)
- KINGS FURNITURE Kings Furniture CR1919 Hall Tree Coat Rack (CR1919)
- ECONOCO Blouse/Dress Hanger, 16", Loop Hook, PK100 (SLD/16-LH)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- CRAWFORD Zinc Plated Silver Steel 11 in. Giant Storage Hangers (GSH-10)
- PROMAN Proman HG16178 Home Essential Tie Hanger with 30 Tie Bars Walnut (HG16178)
- ECONOCO Lingerie Hanger, Metal, 16", PK100 (LIN/16)
- Kings Furniture Clothing Hangers