Shop All Bath Towel Bars and Hooks
Kings Furniture
Kings Furniture BS-1497 Silfax Towel Rack
Mfr # BS-1497
Zoro # G003789435
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kings Furniture
- MFR # BS-1497
- Zoro # G003789435
- UPC # 742948992800
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
This free standing towel rack is the perfect combination of style and functionality with a stunning black finish that can blend well in any space. Made using high-quality metal and a tempered glass base, its 3 bars can accommodate several towels.
Specifications- Collection Name: Silfax
- Finish: Black
- Materials: Metal
- Dimension: 17.75"L x 7.75"W x 29.25"H
- Weight: 8.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" FNPT Full Port Brass Ball Valve (1094-6)
- IN-SINK-ERATOR Garbage Disposer 3/4 Hp (CONTRACTOR333)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-VS)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0486.18)
- MOEN Ellsworth Towel Ring Brushed Nickel (DN9186BN)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BG)
- KOHLER Composed 24 Towel Bar (73142-BL)
- KOHLER Honesty Towel Arm (26637-2MB)
- ALFI BRAND 12" Small Wooden Shelf W/ Chrome Towel Bar Bathroom Accessory (AB5510)
- KOHLER Purist Double Towel Bar (14375-CP)
- OUTDOOR LAMP Outdoor LampWM6-WHT Wall Mount 6 Bar Towel Rack; White (WM6-WHT)
- Kings Furniture Bath Towel Bars and Hooks