Shop All Bath Towel Bars and Hooks
Kings Furniture
Kings Furniture BS-1487 Ferre Towel Rack
Mfr # BS-1487
Zoro # G403789431
$73.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kings Furniture
- MFR # BS-1487
- Zoro # G403789431
- UPC # 742948992770
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
The sleek lines of the Ferre Towel Rack give it an elegant modern look. The walnut wood bar holds your drying towels, and the slim metal construction features a simple black finish.
Specifications- Collection Name: Ferre
- Finish: Black
- Materials: Metal
- Dimension: 26"L x 11.75"W x 39.5"H
- Weight: 6.53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381006030)
- LEGEND VALVE 1-1/4" x 2-1/2" 316 SS NIPPLE (316-123)
- DELTA Universal Showering Components In2Ition Hssh 2.5 Gpm 5-Setting (58569-25-PK)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (706119-0402)
- WINGITS Towel Bar, Chrome, Modern Elegance, 24In (WMETBPS24)
- PAMEX Vina Collection Single Robe Hook Bright Chrome Finish (BC14CP21)
- BESTCARE Towel/Clothes Hook (WHD-TH-GRAY)
- INTERDESIGN Towel Bar Over Cab Brnze (33771)
- KOHLER Occasion Towel Ring (27063-BMB)
- MOEN Sage Single Robe Hook Brushed Nickel (DN6803BN)
- KOHLER Margaux Towel Ring (16254-CP)
- Kings Furniture Bath Towel Bars and Hooks