Shop All Bath Towel Bars and Hooks
Kings Furniture
Kings Furniture BS-1482 Vassallo 5-Tier Metal Towel Rack
Mfr # BS-1482
Zoro # G903879755
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kings Furniture
- MFR # BS-1482
- Zoro # G903879755
- UPC # 742948990776
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
This tall Towel Organizer is perfect to organize all your bathroom needs, and the white strong metal construction looks fresh. Five towel bars hold plenty of towels, while a shelf on the bottom is perfect for folded fresh towels and more.
Specifications- Collection Name: Vassallo
- Finish: White
- Material: Metal
- Dimension: 21.25" W x 13.88" L x 59.5" H
- Weight: 10.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- ZURN 1" Pipe Copper Crimp Clamp Ring (QCR5XPC)
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 150 psi (6010FEE01-AM0150)
- KOHLER Components 24" Towel Bar (78373-2MB)
- MOEN Genta Brushed Nickel Towel Ring 6 in. L Zinc (BH3686BN)
- KOHLER Composed 18" Towel Bar (73141-CP)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- PAMEX Campbell Collection 24" Towel Bar Set Bright Chrome Finish (BC2CP13824)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath 95010101BN Towel Bar - Brushed Nickel (95010101BN)
- DELTA Trinsic, Robe Hook, Champagne Brnz (75935-CZ)
- Kings Furniture Bath Towel Bars and Hooks