Kings Furniture

Kings Furniture BM1142 Decatur Floor Bathroom Standing Cabinet


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This floor cabinet is perfect for your bathroom with three open shelves and two closed shelves. The marble finish top adds grace, while the blinds style doors are breathable and classy.

Specifications
  • Collection Name: Decatur
  • Finish: White
  • Constructed Of: Wood
  • Top: Marble PVC Veneer
  • Dimension: 23.625" W x 9.75" D x 31" H
  • Weight: 23 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.