Shop All Bookcases & Bookshelves
Kings Furniture
Kings Furniture BK005-WH Revolving Bookcase; White
Mfr # BK005-WH
Zoro # G903752300
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kings Furniture
- MFR # BK005-WH
- Zoro # G903752300
- UPC # 742948992732
- Country of Origin China
- Category Bookcases & Bookshelves
Description
The Angelica Bookcase is perfect for offices, kid's rooms and living rooms with a revolving design. Each tier features four compartments and the stylish wood construction is sure to impress.
Specifications- Collection Name: Angelica
- Finish: White
- Materials: Laminated Wood
- Dimension: 18"W x 18"D x 32"H
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 35x35 (WAP0048-C3535GG)
- ZENITH METAL TENSION ROD 42-72""CHROME (506S)
- KINGS FURNITURE Kings Furniture BK005-BL Angelica Revolving Bookcase (BK005-BL)
- KINGS FURNITURE Kings Furniture BK004-N Harlice Corner Shelving Unit; Natural (BK004-N)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Putty (HS42ABC.L)
- ORIGAMI RACK Origami RB-OTM-BLACK 6 tier Bookshelf 24"L x 10-3/5"W x 65"H Black (RB-OTM-BLACK)
- SAUDER Beginnings 5-Shelf Bookcase Ss , Three adjustable shelves to display items of multiple heights (428233)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CG)
- INTERNATIONAL CONCEPTS 48 in. Shaker Bookcase (SH-24248A)
- Kings Furniture Bookcases & Bookshelves