Shop All Bookcases & Bookshelves
Kings Furniture
Kings Furniture BK005-BL Angelica Revolving Bookcase
Mfr # BK005-BL
Zoro # G203752130
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kings Furniture
- MFR # BK005-BL
- Zoro # G203752130
- UPC # 742948992619
- Country of Origin China
- Category Bookcases & Bookshelves
Description
The Angelica Bookcase is perfect for offices, kid's rooms and living rooms with a revolving design. Each tier features four compartments and the stylish wood construction is sure to impress.
Specifications- Collection Name: Angelica
- Materials: Laminated Wood
- Finish: Black
- Dimension: 18"W x 18"D x 32"H
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Bark Grey & White (80887-47)
- GLOBAL INDUSTRIAL 14 Atomic Wall Clock, Stainless Steel (695324)
- KINGS FURNITURE Kings Furniture BK004-N Harlice Corner Shelving Unit; Natural (BK004-N)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- HON Credenza, 10700, 2Drwr, Cgnc (HON10708LCO)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Unfinished (SH-3223A)
- DAPHNES DINNETTE 5-Tier Bookshelf-Open Industrial Style Etagere Shelving Unit (DA3860099)
- SAFCO BOOKCASE, 6-SHELF, BK (SAF7174BL)
- MAYLINE Medina Corner Support/Paper, Gray (MNPOLGS)
- Kings Furniture Bookcases & Bookshelves