Kings Furniture

Kings Furniture 910BU-CH Ames Fabric Chair; Blue


product price: $582.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Guest Chair
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Style Guest Chair

Description

Made from high quality microfiber, the Ames Chair’s upholstery in transitional color matches almost any decor. The solid wood frame and plastic legs offer solidness, while the high-density foam cushions make it more functional and comfortable.

Specifications
  • Collection Name: Ames
  • Finish: Blue
  • Frame Material: Wood
  • Upholstery Material: Microfiber
  • Dimension: 36" W x 32.5" D x 37.5" H
  • Weight: 55 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.