Shop All End Tables
Kings Furniture
Kings Furniture 1382-E Launt End Table
Mfr # 1382-E
Zoro # G303751941
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kings Furniture
- MFR # 1382-E
- Zoro # G303751941
- UPC # 742948992114
- Country of Origin China
- Category End Tables
Description
The Launt Side Table blends a metal body with a wood top for an elegant and sturdy addition to your living room. The black finish blends into any environment and the lower metal design adds style.
Specifications- Collection Name: Launt
- Finish: Black
- Constructed Of: Metal
- Dimension: 23.625" W x 11.875" D x 22" H
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Pull Pin with Ring Long (4412R)
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry (QI003678C)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray (ANCT0140)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3927)
- MONARCH SPECIALTIES Accent Table - 32"L / Dark Taupe Hall Console (I 2472)
- INTERNATIONAL CONCEPTS 70 W, 17 L, 30 H (OT-17S)
- SAFAVIEH Sanford 2-Drawer Side Table Grey & Walnut (SFV3548A)
- LUMISOURCE Zenn End Table in Gold with Clear Glass (TB-ZENN AU+GLS)
- Kings Furniture End Tables