Shop All Grease Fittings
Kingfisher
Hydraulic Grease Fitting, 90 degrees, PK10
Mfr # 815790
Zoro # G6635511
original price:
$50.65
17% off
new price: $41.65
/pk 10, $4.17/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90 Degrees
- Fitting Thread Type Metric
- Material Stainless Steel
- Fitting Thread Size M8-1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingfisher
- MFR # 815790
- Zoro # G6635511
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | M8-1.25mm |
Thread Size | M8x1.25 |
Overall Length | 0.7 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 90 Degrees |
Fitting Thread Type | Metric |
Material | Stainless Steel |
Color | Gray |
Fitting Material | Stainless Steel |
Fitting Finish | Stainless Steel |
Thread Type | Metric |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Relief Pressure Max. | 450 psi |
Relief Pressure Min. | 100 psi |
Finish | Unfinished |
Standards | DIN 71412, SAE J-534-C |
Head Angle | 90 Degrees |
Fitting Style | Standard |
Overall Pressure - Maximum | 8,000 psi |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Stainless Steel, Fitting Head Angle 90 Degrees , Fitting Thread Size M8-1.25mm, Fitting Thread Type Metric, Overall Length 0.7 in, Meets/Exceeds SAE J-534-C and DIN 71412, Relief Pressure Min. 100 psi, Relief Pressure Max. 450 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-02AS)
- GATES PowerGrip Timing Belts, 100XL037 (100XL037)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-460/3)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FD84050 OLP)
- KINGFISHER Grease Fitting, Zinc Plated, PK10 (3ANZ8)
- KINGFISHER Grease Fitting, 45 Degree, PK5 (3ANY9)
- KINGFISHER Grease Fitting, M6-1.00, PK10 (3APA8)
- KINGFISHER GreaseFTG, 45Deg, OAL 1-1/8 In, PK10 (2PA86)
- KINGFISHER Grease Fitting, 90 Deg, 1/4-19, PK10 (3ANZ9)
- KINGFISHER GreaseFitting, Str, OAL.56 In, PK10 (5PU44)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 22mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (67165)
- Kingfisher Grease Fittings