Shop All Grease Fittings
Kingfisher
Hydraulic Grease Fitting, 45 degrees, PK10
Mfr # 815745
Zoro # G6635478
product price: $48.39
/pk 10, $4.84/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45 Degrees
- Fitting Thread Type Metric
- Material Stainless Steel
- Fitting Thread Size M8-1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingfisher
- MFR # 815745
- Zoro # G6635478
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | M8-1.25mm |
Thread Size | M8x1.25 |
Overall Length | 0.88 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 45 Degrees |
Fitting Thread Type | Metric |
Material | Stainless Steel |
Color | Gray |
Fitting Material | Stainless Steel |
Fitting Finish | Stainless Steel |
Thread Type | Metric |
Relief Pressure Min. | 100 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Relief Pressure Max. | 450 psi |
Finish | Unfinished |
Overall Pressure - Maximum | 8,000 psi |
Head Angle | 45 Degrees |
Fitting Style | Standard |
Standards | DIN 71412, SAE J-534-C |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Stainless Steel, Fitting Head Angle 45 Degrees , Fitting Thread Size M8-1.25mm, Fitting Thread Type Metric, Overall Length 0.88 in, Meets/Exceeds SAE J-534-C and DIN 71412, Relief Pressure Min. 100 psi, Relief Pressure Max. 450 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N02S)
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK32H (2AK32H)
- KINGFISHER Grease Fitting, Button, 1/4-18, PK10 (5PU35)
- KINGFISHER Grease Fitting, Zinc Plated, PK10 (3ANZ8)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ4)
- KINGFISHER Grease Fitting, 45 Degree, PK5 (3ANY9)
- KINGFISHER Grease Fitting, Str, M10-1.5, PK10 (1XGK5)
- KINGFISHER Grease Fitting Kit, Metric Type (GFD8600)
- WESTWARD Grease Fitting, Straight, Stl, 27/32"L, PK10 (52NZ99)
- Kingfisher Grease Fittings