Shop All Grease Fittings
Kingfisher
Grease Fitting, Str, 1/4-19, PK5
Mfr # 3APA2
Zoro # G2867663
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type BSPT
- Material Stainless Steel
- Fitting Thread Size 1/4"-19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingfisher
- MFR # 3APA2
- Zoro # G2867663
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-19 |
Thread Size | 1/4"-19 |
Overall Length | 0.81 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | BSPT |
Material | Stainless Steel |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | BSPT |
Max. Pressure | 8,000 psi |
Features | Square |
Meets/Exceeds | SAE J-534-C and DIN 71423 |
Finish | Unfinished |
Overall Pressure - Maximum | 8,000 psi |
Fitting Style | Standard |
Head Angle | 0 Degrees |
Standards | DIN 71423, SAE J-534-C |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-19, Fitting Thread Type BSPT, Overall Length 0.81 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71423, Square, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- REELCRAFT Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi (S601020-4)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 59'' (4L590)
- LUBRIPLATE Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-060)
- KINGFISHER Grease Fitting Kit, Metric Type, 90 Pieces (GFD6000)
- KINGFISHER Grease Fitting, M6-1.00, PK10 (3APA8)
- KINGFISHER GreaseFitting, Str, OAL.56 In, PK10 (5PU44)
- KINGFISHER GreaseFTG, 3/16In Drive, Carbon, PK10 (2PA93)
- KINGFISHER Grease Fitting, 90Deg, 1/4-18, PK10 (2PA87)
- KINGFISHER Grease Fitting, Str, OAL1.00 In, PK10 (5PE97)
- ALEMITE Grease Fitting Zerk, 1/4"-28 UNF (A1792)
- Kingfisher Grease Fittings