Shop All Grease Fittings
Kingfisher
Grease Fitting, SS, PK5
Mfr # 3APA5
Zoro # G1137866
product price: $27.15
/pk 5, $5.43/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90 Degrees
- Fitting Thread Type BSPT
- Material Stainless Steel
- Fitting Thread Size 1/8"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingfisher
- MFR # 3APA5
- Zoro # G1137866
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-28 |
Thread Size | 1/8"-28 |
Overall Length | 0.75 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 90 Degrees |
Fitting Thread Type | BSPT |
Material | Stainless Steel |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | BSPT |
Max. Pressure | 8,000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71426 |
Finish | Unfinished |
Standards | DIN 71426, SAE J-534-C |
Overall Pressure - Maximum | 8,000 psi |
Head Angle | 90 Degrees |
Fitting Style | Standard |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 90 Degrees , Fitting Thread Size 1/8 In.-28, Fitting Thread Type BSPT, Overall Length 0.75 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71426, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X12X10)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-08-06-FG)
- ZORO SELECT Shank Coupling (3LZ13)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- KINGFISHER Grease Fitting, 90Deg, M10-1.5, PK10 (1XGK7)
- KINGFISHER Grease Fitting, Thread Former, PK10 (3APA7)
- KINGFISHER Grease Fitting, 45 Degree, PK5 (3ANY9)
- KINGFISHER Grease Fitting, Str, OAL1.00 In, PK10 (5PE97)
- KINGFISHER Grease Fitting, 1/4-19, PK10 (3ANZ5)
- KINGFISHER Grease Fitting, Str, 1/4-19, PK5 (3APA2)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 15mm Zinc Plated Steel Coarse Thread Straight Grease Fittings 8PK (67161)
- Kingfisher Grease Fittings