Shop All Grease Fittings
Kingfisher
Grease Fitting, 90 Degree, PK5
Mfr # 3ANZ1
Zoro # G0798576
product price: $55.49
/pk 5, $11.10/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90 Degrees
- Fitting Thread Type PTF
- Material Stainless Steel
- Fitting Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingfisher
- MFR # 3ANZ1
- Zoro # G0798576
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-18 |
Thread Size | 1/4"-18 |
Overall Length | 0.94 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 90 Degrees |
Fitting Thread Type | PTF |
Material | Stainless Steel |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | PTF |
Max. Pressure | 8,000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71413 |
Finish | Unfinished |
Overall Pressure - Maximum | 8,000 psi |
Fitting Style | Standard |
Standards | DIN 71413, SAE J-534-C |
Head Angle | 90 Degrees |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 90 Degrees , Fitting Thread Size 1/4 In.-18, Fitting Thread Type PTF, Overall Length 0.94 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71413, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/2 In, SS (1L647)
- DAYTON A97 V-Belt, 99" Outside Length, 1/2" Top Width, 1 Ribs (6L197)
- NACHI 22200 Spherical Roller Bearing, 22213EXQW33C3 (22213EXQW33C3)
- IGUS Flange, 2 Bolt, Bore Dia 20 mm (GFL-20)
- KINGFISHER Grease Fitting, Straight, PK10 (3ANZ3)
- KINGFISHER Grease Fitting, 90Deg, 1/4-18, PK10 (2PA87)
- KINGFISHER Grease Fitting Kit, Metric Type (GFD8600)
- KINGFISHER Grease Fitting, 90Deg, M10-1.5, PK10 (1XGK7)
- KINGFISHER Grease Fitting, 1/8-28, PK5 (3APA3)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ6)
- GF&D SYSTEMS Grease Fitting, 1/4-28 Sae Str1.63OA, PK10 (3APD1)
- Kingfisher Grease Fittings