Shop All Grease Fittings
Kingfisher
Grease Fitting, 90 Deg, 1/4-19, PK10
Mfr # 3ANZ9
Zoro # G0725611
product price: $13.79
/pk 10, $1.38/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90 Degrees
- Fitting Thread Type BSPT
- Material Steel
- Fitting Thread Size 1/4"-19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingfisher
- MFR # 3ANZ9
- Zoro # G0725611
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-19 |
Thread Size | 1/4"-19 |
Overall Length | 0.92 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 90 Degrees |
Fitting Thread Type | BSPT |
Material | Steel |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | BSPT |
Max. Pressure | 8,000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71421 |
Finish | Zinc-Plated |
Head Angle | 90 Degrees |
Fitting Style | Standard |
Standards | DIN 71421, SAE J-534-C |
Overall Pressure - Maximum | 8,000 psi |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90 Degrees , Fitting Thread Size 1/4 In.-19, Fitting Thread Type BSPT, Overall Length 0.92 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71421, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, RH (5RKC4)
- BESTORQ Banded Cogged Belt, 38 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX35)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ (2403-06-06)
- DIXON Push-Loc Barb to Industrial Plug, 27 cfm (D2B2)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ6)
- KINGFISHER Grease Fitting, Button, 1/4-18, PK10 (5PU35)
- KINGFISHER Grease Fitting, Str, 1/4-19, PK5 (3APA2)
- KINGFISHER Grease Fitting Kit, Metric Type, 90 Pieces (GFD6000)
- KINGFISHER Grease Fitting, Straight, PK10 (3ANZ3)
- KINGFISHER Grease Fitting Kit, General Assortment (4RZK9)
- HERITAGE Elbow, 1/8"-27PTFx1/8"-27NPTF, 90 deg, CSZ3 (H44701Z3)
- Kingfisher Grease Fittings