Shop All Grease Fittings
Kingfisher
Grease Fitting, 45 Degree, PK5
Mfr # 3ANY9
Zoro # G1043226
original price:
$71.27
15% off
new price: $60.15
/pk 5, $12.03/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45 Degrees
- Fitting Thread Type PTF
- Material Stainless Steel
- Fitting Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingfisher
- MFR # 3ANY9
- Zoro # G1043226
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-18 |
Thread Size | 1/4"-18 |
Overall Length | 1.13 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 45 Degrees |
Fitting Thread Type | PTF |
Material | Stainless Steel |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | PTF |
Max. Pressure | 8,000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Finish | Unfinished |
Head Angle | 45 Degrees |
Standards | DIN 71412, SAE J-534-C |
Overall Pressure - Maximum | 8,000 psi |
Fitting Style | Standard |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 45 Degrees , Fitting Thread Size 1/4 In.-18, Fitting Thread Type PTF, Overall Length 1.13 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 28 x 35 x 4 mm., VC, Nitrile Rubber (28354VC)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1401B)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (6WA69)
- SKF SKF 22234 CC W33, Spherical Roller Bearings (22234 CC W33)
- KINGFISHER Grease Fitting, Str, 1/4-19, PK5 (3APA2)
- KINGFISHER Grease Fitting Kit, Metric Type, 90 Pieces (GFD6000)
- KINGFISHER Grease Fitting, Thread Former, PK10 (3APA7)
- KINGFISHER Grease Fitting Kit, General Assortment (4RZK9)
- KINGFISHER Grease Fitting Kit, Metric Type (GFD8600)
- KINGFISHER Grease Fitting, Straight, PK10 (3ANZ3)
- ALEMITE Grease Fttng Zerk Dual Nipp, 70 deg, (A369574)
- Kingfisher Grease Fittings