Shop All Grease Fittings
Kingfisher
Grease Fitting, 1/8-28, PK10
Mfr # 3ANZ6
Zoro # G0375277
original price:
$10.25
10% off
new price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 67.5 Degrees
- Fitting Thread Type BSPT
- Material Steel
- Fitting Thread Size 1/8"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingfisher
- MFR # 3ANZ6
- Zoro # G0375277
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-28 |
Thread Size | 1/8"-28 |
Overall Length | 0.81 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 67.5 Degrees |
Fitting Thread Type | BSPT |
Material | Steel |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | BSPT |
Max. Pressure | 8,000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71418 |
Finish | Zinc-Plated |
Head Angle | 67.5 Degrees |
Overall Pressure - Maximum | 8,000 psi |
Standards | DIN 71418, SAE J-534-C |
Fitting Style | Standard |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 67.5 Degrees , Fitting Thread Size 1/8 In.-28, Fitting Thread Type BSPT, Overall Length 0.81 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71418, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-106 (131065 F2B-SXR-106)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- SMC Solenoid Valve, 5 Port, 24VDC, 4mm Port (SY3120-5LOU-C4-Q)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCFU-1.5/16M)
- KINGFISHER Grease Fitting, Str, 1/8-28, PK10 (3ANZ2)
- KINGFISHER Grease Fitting, 90 Deg, 1/4-19, PK10 (3ANZ9)
- KINGFISHER Grease Fitting, 1/8-28, PK5 (3APA3)
- KINGFISHER Grease Fitting, M6-1.00, PK10 (3APA8)
- KINGFISHER GreaseFTG, 45Deg, OAL 1-1/8 In, PK10 (2PA86)
- KINGFISHER Grease Fitting, Button, 1/8-27, PK10 (5PU34)
- ZORO SELECT Fitting Kit, Grease, 50 pcs. (5JJ04)
- Kingfisher Grease Fittings