Shop All Stainless Steel Pipe Fittings
Kingdom
3/4 304 Stainless Steel Bushing, MNPT X FNPT
Mfr # K414-1208
Zoro # G008596182
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 x 1/2
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingdom
- MFR # K414-1208
- Zoro # G008596182
- UPC # 671404095512
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 x 1/2 |
Fitting Length | 1 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Hex bushing for connecting pipes of different sizesMale and female National Pipe Taper NPT threads for connecting two pipesMade of stainless steel 304 for greater strength than 302 grade steelLower carbon content for greater resistance to corrosionClass 150 fittings conform to standards ANSI B1.20.1 and ISO 49 for quality assurance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel (SH62375-PP)
- MOEN Deck Plate, 4" Size, Chrome (99550)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (817-005)
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PN)
- KINGDOM 2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-32)
- KINGDOM 3/4 304 Stainless Steel Cap, FNPT (K416-12)
- KINGDOM 1/2 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-08)
- KINGDOM 1 45 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K402-16)
- KINGDOM 1 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-16)
- KINGDOM 3/4 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-12)
- ZORO SELECT 3/4" Socket Weld 316 SS Tee (60TE111SW034)
- Kingdom Stainless Steel Pipe Fittings