Shop All Stainless Steel Pipe Fittings
Kingdom
2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K411-32
Zoro # G408596195
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 2/9/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K411-32
- Zoro # G408596195
- UPC # 671404094843
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 |
Fitting Length | 2/9/2016 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Stainless Steel Couplings are corrosion-resistant. Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E6BNE07)
- NIBCO 1-1/2" NOM C Copper 90 Degree DWV Long Radius Elbow (907LT 11/2)
- JAY R. SMITH MANUFACTURING Hydrant Repair Parts, Neoprene (HPRK-19VBNP)
- WATTS Pressure Reducing Valve, 3 In, Flanged (M115-3 FL)
- KINGDOM 1 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-16)
- KINGDOM 2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-32)
- KINGDOM 1 45 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K402-16)
- KINGDOM 1/2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-08)
- KINGDOM 1/2 304 Stainless Steel Union, FNPT (K487-08)
- KINGDOM 3/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-12)
- LEGEND VALVE 1/4" x 12" 304 SS NIPPLE (304-036)
- Kingdom Stainless Steel Pipe Fittings