Shop All Stainless Steel Pipe Fittings
Kingdom
1/2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K411-08
Zoro # G908596268
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2/2024
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1/3/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K411-08
- Zoro # G908596268
- UPC # 671404094799
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2/2024 |
Fitting Length | 1/3/2008 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Stainless Steel Couplings are corrosion-resistant. Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Duct Insulation 1'X15' (FV516)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (0319907689)
- MILTON 10 PK PTC Swivel Elbow, 1/2" MNPT, 3/8" OD, PK10 (2202-11)
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (32780)
- KINGDOM 1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-08)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- KINGDOM 1-1/2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-24)
- KINGDOM 1 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-16)
- KINGDOM 1 X 3/4 304 Stainless Steel Bushing, MNPT X FNPT (K414-1612)
- KINGDOM 1-1/4 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-20)
- LEGEND VALVE 2 " SS304 TEE (404-108)
- Kingdom Stainless Steel Pipe Fittings