Shop All Stainless Steel Pipe Fittings
Kingdom
1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K416-08
Zoro # G008596342
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2/2024
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K416-08
- Zoro # G008596342
- UPC # 671404095994
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2/2024 |
Fitting Length | 13/16 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Stainless Steel Caps are corrosion-resistant. Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 18" Towel Bar in Satin Nickel (3002/SN)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- EVERPURE Quick Connect Filter, 2 gpm, 0.5 Micron, 3" O.D., 14 1/2 in H (EV960651-75)
- KINGDOM 1-1/4 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-20)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- KINGDOM 2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-32)
- KINGDOM 1 45 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K402-16)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-12)
- KINGDOM 3/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-12)
- LEGEND VALVE 1/2" X 12" 304 SS NIPPLE (304-076)
- Kingdom Fittings