Shop All Stainless Steel Pipe Fittings
Kingdom
1 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K416-16
Zoro # G408595921
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1/1/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K416-16
- Zoro # G408595921
- UPC # 671404096014
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 |
Fitting Length | 1/1/2008 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Stainless Steel Caps are corrosion-resistant. Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Gate Valve, Class 125, 3 In., Flange (F619RW 3)
- ZURN Water Pressure Reducing Valve (34-600XLC)
- NIBCO 1" NOM FTG x C Copper 45 Degree Elbow (606-2 1)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (693669)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-12)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Elbow, FNPT (k410-12)
- KINGDOM 1/2 304 Stainless Steel Union, FNPT (K487-08)
- KINGDOM 1 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-16)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- KINGDOM 1 X 3/4 304 Stainless Steel Bushing, MNPT X FNPT (K414-1612)
- PLUMBEEZE PLUMB-EEZE 1 In. FIP 90 Deg. Stainless Steel Street Elbow 1/4 Bend (U2-SSSE-10)
- Kingdom Stainless Steel Pipe Fittings