Shop All Stainless Steel Pipe Fittings
Kingdom
1 90 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K401-16
Zoro # G608595905
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 3/3/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K401-16
- Zoro # G608595905
- UPC # 671404094201
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 |
Fitting Length | 3/3/2008 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOPURE Water Solved Water Softener Cleaner Liquid 16 oz (7346596)
- EVERFLOW Utility/ Milwaukee P-Trap for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" (12818)
- MOEN Verso 8-Function 5in Diameter Showerhead with Handshower in Chrome (220H5)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (1330026170)
- KINGDOM 1 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-16)
- KINGDOM 1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-08)
- KINGDOM 3/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-12)
- KINGDOM 1/2 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-08)
- KINGDOM 1 45 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K402-16)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- ZORO SELECT Cross, 1/4", 150,316, Thrd Heavy (4381037810)
- Kingdom Fittings