Shop All Stainless Steel Pipe Fittings
Kingdom
1 304 Stainless Steel Plug, MNPT
Mfr # K417-16
Zoro # G908596244
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1/1/2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K417-16
- Zoro # G908596244
- UPC # 671404096106
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 |
Fitting Length | 1/1/2004 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Square head cored plug for closing and terminating the end of a pipeMale National Pipe Taper NPT threads for use with female threaded pipesMade of stainless steel 304 for greater strength than 302 grade steelSquare head for increased leverage and use with a wrenchMeets standards ISO 49 and ANSI B1.20.1 for quality assurance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Repair Kit, 1.6 Gal, Material of Construction: Rubber and Plastic (P6000-ECR-WS1)
- ELDON JAMES 1/2" Barbed x MNPT 90 Degree Elbow PK 10 (L8-8WP)
- REDHAT 120V AC Brass Medium Vacuum Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013VM)
- KOHLER Bancroft Robe Hook (11414-2BZ)
- KINGDOM 1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-08)
- KINGDOM 1/2 304 Stainless Steel 45 Degree Elbow, FNPT (K402-08)
- KINGDOM 1/2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-08)
- KINGDOM 1 45 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K402-16)
- KINGDOM 2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-32)
- KINGDOM 3/4 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-12)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010650)
- Kingdom Fittings