Shop All Stainless Steel Pipe Fittings
Kingdom
1-1/4 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K487-20
Zoro # G008596229
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2004
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 2/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K487-20
- Zoro # G008596229
- UPC # 671404096502
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2004 |
Fitting Length | 2/5/2016 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Stainless Steel Unions Allow Fast And Safe Disconnection Of Pipes During Fixture Replacement Or Other Maintenance Operations. Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dual Check Vacuum Breaker, 3/8 In., FIP (3/8 LF N9C - 3/8)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- SIOUX CHIEF Bell Trap PVC 4-9/16 In. Floor Strainer (866-2S)
- WESTBRASS Tubular 27" Cable Drive Bath Waste in Powdercoated Flat Black (D50P27TLE-62)
- KINGDOM 3/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-12)
- KINGDOM 1-1/4 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-20)
- KINGDOM 1 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-16)
- KINGDOM 3/4 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-12)
- KINGDOM 2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-32)
- KINGDOM 1/2 90 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K401-08)
- STRAUB 3" 316 SS Grip L Coupling (STR20650)
- Kingdom Fittings