Shop All Stainless Steel Pipe Fittings
Kingdom
1-1/4 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K406-20
Zoro # G008596335
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2004
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 3/5/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K406-20
- Zoro # G008596335
- UPC # 671404094577
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2004 |
Fitting Length | 3/5/2008 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Stainless Steel Tees are used to combine or split a fluid flow. Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Flush Valve Battery Powered (ZTR6200-WS1-DF)
- KOHLER Aerator Coin Max (3020067)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- ZORO SELECT Cover Plate, 14" x 6", Acrylic, Chrome (34043)
- KINGDOM 2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-32)
- KINGDOM 3/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-12)
- KINGDOM 1 45 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K402-16)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- KINGDOM 1-1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-24)
- KINGDOM 1 x 1/2 Bushing, 304 Stainless Steel, MNPT X FNPT, Class 150, 300 PSI (K414-1608)
- HOLMBURY QUICK COUPLER 3/4IN STAINLESS NPT OTHER PIPE FITTING (IB19-F-12N J21)
- Kingdom Fittings