Shop All Stainless Steel Pipe Fittings
Kingdom
1-1/4 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI
Mfr # K417-20
Zoro # G908596312
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2004
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1/3/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K417-20
- Zoro # G908596312
- UPC # 671404096113
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2004 |
Fitting Length | 1/3/2008 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 1/4 in (ZUSA-PF-10385)
- PARKER Female x Male Adapter, Brass, 1/2 in (222P-8-8)
- DANCO For Gerber Clear Sink and Tub and Shower Index Button (9D00080674)
- ZORO SELECT 3" x 2" Butt Weld T304 SS Concentric Reducer (V31W3.0X2.0)
- KINGDOM 1-1/2 304 Stainless Steel 90 Degree Elbow, FNPT (K401-24)
- KINGDOM 1/2 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-08)
- KINGDOM 1 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-16)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- KINGDOM 1 x 1/2 Bushing, 304 Stainless Steel, MNPT X FNPT, Class 150, 300 PSI (K414-1608)
- ZORO SELECT 1-1/2" FNPT 304 SS Coupling (40FC111N112)
- Kingdom Stainless Steel Pipe Fittings