Shop All Stainless Steel Pipe Fittings
Kingdom
1-1/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K411-20
Zoro # G908596176
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2004
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K411-20
- Zoro # G908596176
- UPC # 671404094829
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2004 |
Fitting Length | 2 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Stainless Steel Couplings are corrosion-resistant. Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9045)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2436P)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China with EverClean Wall Mount, Overall Length: 21-1/4" (0958908EC.020)
- PARKER 1/8" CPI SS Ferrule (2 TZ-SS)
- KINGDOM 1-1/4 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-20)
- KINGDOM 2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-32)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- KINGDOM 1/2 304 Stainless Steel 45 Degree Elbow, FNPT (K402-08)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-12)
- KINGDOM 1/2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-08)
- CAJON 112In 12In Stainless Npt Npt Pipe Reducer, Box Of 2 (SS-24-RB-8)
- Kingdom Stainless Steel Pipe Fittings