Shop All Stainless Steel Pipe Fittings
Kingdom
1-1/4 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K416-20
Zoro # G608596162
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2004
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingdom
- MFR # K416-20
- Zoro # G608596162
- UPC # 671404096021
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2004 |
Fitting Length | 1/5/2016 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Stainless Steel Caps are corrosion-resistant. Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, NPTF X NPTM, WDB Swivel (43.252)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2202P-6-6)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC302T1)
- MOEN Oil Rubbed Bronze Tank Lever (YB9801ORB)
- KINGDOM 1/2 304 Stainless Steel Union, FNPT (K487-08)
- KINGDOM 1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-08)
- KINGDOM 3/4 304 Stainless Steel Cap, FNPT (K416-12)
- KINGDOM 3/4 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-12)
- KINGDOM 1-1/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-20)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- LEGEND VALVE 1-1/2" X 5-1/2" 304 SS NIPPLE (304-149)
- Kingdom Fittings