Shop All Stainless Steel Pipe Fittings
Kingdom
1-1/2 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K406-24
Zoro # G908596206
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2002
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 3/3/2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingdom
- MFR # K406-24
- Zoro # G908596206
- UPC # 671404094591
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Fitting Length | 3/3/2004 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Stainless Steel Tees are used to combine or split a fluid flow. Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Wye, Schedule 80, 6" Pipe Size, Socket (9870-060)
- ASCO Coil Kit, 120/60 V, 110/50 V, Encapsulated (238610-032-D*)
- GROHE Universal Escutcheon Chrome (47826000)
- KORKY Korky Universal Toilet Repair Kit (4010PK)
- KINGDOM 1/2 304 Stainless Steel 45 Degree Elbow, FNPT (K402-08)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Elbow, FNPT (k410-12)
- KINGDOM 2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-32)
- KINGDOM 1 X 3/4 304 Stainless Steel Bushing, MNPT X FNPT (K414-1612)
- KINGDOM 1 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-16)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N020034)
- Kingdom Stainless Steel Pipe Fittings