Shop All Stainless Steel Pipe Fittings
Kingdom
1-1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI
Mfr # K417-24
Zoro # G008596267
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2002
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1/7/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K417-24
- Zoro # G008596267
- UPC # 671404096120
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Fitting Length | 1/7/2016 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Sillcock Handle Sq Broach1-3/4 (PP28601)
- WHITEHAUS RctnglrUndermount Entertainment/Prep Sink W/ A Hammered Texture Surfac (WH690BBB)
- NIBCO 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (60722 3/4)
- KOHLER Nut, Mounting (1041644)
- KINGDOM 2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-32)
- KINGDOM 1/2 304 Stainless Steel 45 Degree Elbow, FNPT (K402-08)
- KINGDOM 1/2 304 Stainless Steel Union, FNPT (K487-08)
- KINGDOM 2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-32)
- KINGDOM 1 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-16)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-12)
- THRIFCO PLUMBING 3/8 Stainless Steel 45 Elbow, Packaged (9017031)
- Kingdom Stainless Steel Pipe Fittings