Shop All Stainless Steel Pipe Fittings
Kingdom
1-1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI
Mfr # K416-24
Zoro # G608596179
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2002
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K416-24
- Zoro # G608596179
- UPC # 671404096038
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Fitting Length | 1/5/2016 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Stainless Steel Caps are corrosion-resistant. Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SK-3p-3346)
- TEST-TITE T-Cone Combination Cleanout Test Plug 6" (86420)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB03)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair i20002 EV961222 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6785)
- KINGDOM 1 X 3/4 304 Stainless Steel Bushing, MNPT X FNPT (K414-1612)
- KINGDOM 1-1/4 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-20)
- KINGDOM 1/2 90 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K401-08)
- KINGDOM 3/4 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-12)
- KINGDOM 1/2 304 Stainless Steel Union, FNPT (K487-08)
- KINGDOM 1 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-16)
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381005620)
- Kingdom Stainless Steel Pipe Fittings