Shop All Stainless Steel Pipe Fittings
Kingdom
1-1/2 90 Degree Street Elbow, 304 Stainless Steel, MNPT X FNPT, Class 150, 300 PSI
Mfr # K403-24
Zoro # G208596340
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2002
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 2/15/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingdom
- MFR # K403-24
- Zoro # G208596340
- UPC # 671404094461
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Fitting Length | 2/15/2016 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC10L1)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (6RCX1)
- NVENT CADDY Clevis Hanger, Size 2 1/2 In (4060250S4)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60A70201)
- KINGDOM 1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-08)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- KINGDOM 1-1/2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-24)
- KINGDOM 3/4 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-12)
- KINGDOM 1-1/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-20)
- KINGDOM 1-1/4 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-20)
- ZORO SELECT Cross, 2", 150,304, Thrd Heavy (4381033880)
- Kingdom Fittings