Shop All Stainless Steel Pipe Fittings
Kingdom
1-1/2 304 Stainless Steel 90 Degree Elbow, FNPT
Mfr # K401-24
Zoro # G708596253
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2002
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 4/5/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingdom
- MFR # K401-24
- Zoro # G708596253
- UPC # 671404094225
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Fitting Length | 4/5/2008 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
90-degree elbow for changing flow directionFemale National Pipe Taper NPT threads for connecting two pipesMade of stainless steel 304 for strengthLower carbon content for greater resistance to corrosionClass 150 fittings conform to standards ANSI B1.20.1 and ISO 49 for quality assurance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone SS, 3 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LTR46221)
- LARSEN SUPPLY CO Delta Chr Lav Sgl Cap (0-3015)
- ZORO SELECT Hex Hanger with Grommets, 3/4 In. (E24.75)
- PARKER Hex Head Plug, Steel, 3/4 in, Male SAE-ORB (12 P5ON-S)
- KINGDOM 1-1/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-20)
- KINGDOM 2 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-32)
- KINGDOM 1 x 1/2 Bushing, 304 Stainless Steel, MNPT X FNPT, Class 150, 300 PSI (K414-1608)
- KINGDOM 1 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-16)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-12)
- KINGDOM 1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-08)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", BSPT (ZUSA-PF-7572)
- Kingdom Stainless Steel Pipe Fittings