Shop All Ropes
Kingcord
5/32 in. x 400 ft. Pink Nylon Paracord 550 Rope - Type III Mil-Spec
Mfr # 644801TV
Zoro # G7147866
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Paracord has thousands of uses as a general purpose rope and as real survival cord. KingCord® Paracord 550 is true paracord made from 100% Nylon material, with a Nylon cover and 7 individually twisted Nylon strands inside. Don't let this rope's small size fool you - it's strong, abrasion resistant and will stretch up to 30% of its original length, all the while being compact and lightweight. Can be used for hundreds of different applications - ideal for outdoor, camping, recreation use but also works great as a general utility cord around the home or yard because of it's small size and big strength. Do not use for overhead lifting. Never exceed the Safe Working Load (SWL).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIRK Manual Door Lock, Overall Depth 10" (503054001)
- ZORO SELECT Draft Blocker, 24 in. (DRAFT-24)
- ZORO SELECT Caster Wheel, 450 lb., 6" Wheel Dia. (426A67)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in, 1000 lb, Rd (S-WH-4MB-4SL-FB)
- KINGCORD 3/8 in. x 50 ft. White Twisted Nylon Rope (300131BGV1)
- KINGCORD 1/4 in. x 1,000 ft. Yellow Hollow Core Polypropylene Barrier Rope (644731TV)
- KINGCORD 1/4 in. x 1,000 ft. White Smooth Braid Nylon Rope (644481TV)
- KINGCORD 5/32 in. x 400 ft. Red Nylon Paracord 550 Rope - Type III Mil-Spec (644811TV)
- KINGCORD 3/8 in. x 300 ft. White Smooth Braid Nylon Rope (300441)
- KINGCORD 1/8 in. x 1000 ft. White Smooth Braid Nylon Rope (644471TV)
- EXTREME MAX Extreme Max 3008.0127 Solid Braid MFP Utility Rope - 1/2" x 50', Red (3008.0127)
- Kingcord Chains, Ropes & Cables