Shop All Ropes
Kingcord
3/8 in. x 300 ft. White Smooth Braid Nylon Rope
Mfr # 300441
Zoro # G7147647
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Nylon is the strongest synthetic material commonly used for DIY ropes. Smooth braid has a lock-stitch construction which makes a firm, round rope. Smooth Braid will keep its round shape under load and works very well in blocks and pulleys. Nylon has a "memory" for returning to its original length, making it best for absorbing shock loads. It's the best option for hauling, lifting and towing. Nylon will last four to five times longer than the natural fibers because it has good abrasion resistance, good UV resistance and it is not damaged by oil or most chemicals. The Diamond Braid construction has the best lifespan of all the braided ropes. Do not use for overhead lifting. Never exceed the Safe Working Load (SWL).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4C1P6)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/32 in (259-3CTRH)
- STREN-FLEX Round Sling, Endless, Purple, 4 ft. L (STRERS1-04)
- KINGCORD 5/32 in. x 400 ft. Black Nylon Paracord 550 Rope - Type III Mil-Spec (644571TV)
- KINGCORD 1/4 in. x 1,000 ft. Yellow Hollow Core Polypropylene Barrier Rope (644731TV)
- KINGCORD 3/8 in. x 600 ft. Yellow 3-Strand Twisted Polypropylene Rope (300531)
- KINGCORD 3/8 in. x 50 ft. White Twisted Nylon Rope (300131BGV1)
- KINGCORD 3/8 in. x 400 ft. White Twisted Nylon Rope (644951TV)
- KINGCORD 3/8 in. x 400 ft. Black/Orange Polypropylene Twisted Truck Rope (644761TV)
- KOCH ROPE POLY YELLOW 3/8in. X50ft (5061211)
- Kingcord Ropes