Shop All Ropes
Kingcord
1/8 in. x 1000 ft. White Smooth Braid Nylon Rope
Mfr # 644471TV
Zoro # G7147577
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Nylon is the strongest synthetic material commonly used for DIY ropes. Smooth braid has a lock-stitch construction which makes a firm, round rope. Smooth Braid will keep its round shape under load and works very well in blocks and pulleys. Nylon has a "memory" for returning to its original length, making it best for absorbing shock loads. It's the best option for hauling, lifting and towing. Nylon will last four to five times longer than the natural fibers because it has good abrasion resistance, good UV resistance and it is not damaged by oil or most chemicals. Do not use for overhead lifting. Never exceed the Safe Working Load (SWL).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1503)
- SEACHOICE 25' Galvanized Winch Cable, Hook: 7,000 lbs. (51181)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia., 3" W (53CM54)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- KINGCORD 5/8 in. x 200 ft. Brown/Unmanila 3-Strand Twisted Polypropylene Rope (309821)
- KINGCORD 5/32 in. x 400 ft. Patriot Nylon Paracord 550 Rope - Type III Mil-Spec (644781TV)
- KINGCORD 2,250 ft. Natural Twisted Sisal Twine - Medium Weight (300601BGV1)
- KINGCORD 5/8 in. x 200 ft. Red/White Solid Braid Polypropylene Derby Rope (644691TV)
- KINGCORD 3/8 in. x 50 ft. White Twisted Nylon Rope (300131BGV1)
- KINGCORD 3/8 in. x 600 ft. Blue/White Solid Braid Polypropylene Derby Rope (309761)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 07-080 8 Poly Cotton Twine 2.5 Pound Cone with 6000 ft. (07-080)
- Kingcord Chains, Ropes & Cables