Shop All Ropes
Kingcord
1/4 in. x 600 ft. White Smooth Braid Nylon Rope
Mfr # 300421
Zoro # G7146764
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Nylon is the strongest synthetic material commonly used for DIY ropes. Smooth braid has a lock-stitch construction which makes a firm, round rope. Smooth Braid will keep its round shape under load and works very well in blocks and pulleys. Nylon has a "memory" for returning to its original length, making it best for absorbing shock loads. It's the best option for hauling, lifting and towing. Nylon will last four to five times longer than the natural fibers because it has good abrasion resistance, good UV resistance and it is not damaged by oil or most chemicals. Do not use for overhead lifting. Never exceed the Safe Working Load (SWL).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 18 ft 8 in Fixed Ladder, Steel, 16 Steps, Forward Exit, Gray Powder Coated Finish (F16W C1)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (8750202AB90)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- AKRO-MILS High-Density Polyethylene Utility Cart with Flip-Gate Flush Plastic Shelves, Flat, 2 Shelves (30930GREY)
- KINGCORD 3/8 in. x 300 ft. White Smooth Braid Nylon Rope (300441)
- KINGCORD 3/8 in. x 400 ft. Black/Orange Polypropylene Twisted Truck Rope (644761TV)
- KINGCORD 3/8 in. x 400 ft. Yellow 3-Strand Twisted Polypropylene Rope (644971TV)
- KINGCORD 3/16 in. x 500 ft. White Smooth Braid Nylon Rope (644931TV)
- KINGCORD 5/16 in. x 600 ft. White Smooth Braid Nylon Rope (300431)
- KINGCORD 3/4 in. x 100 ft. Yellow 3-Strand Twisted Polypropylene Rope (644981TV)
- MIBRO GROUP ROPE NYLON TWISTED WT 3/8 X 100 FT (448971)
- Kingcord Chains, Ropes & Cables