Shop All Chain Binders
Kingchain
5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks
Mfr # 102860
Zoro # G7146938
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingchain
- MFR # 102860
- Zoro # G7146938
- UPC # 66366102864
- Country of Origin China
- Category Chain Binders
Description
KingChain ratchet-type load binders are made from drop-forged steel and are designed for securing loads in chain binding applications on flatbed trucks and rail cars, as well as for cargo holding in the marine industry. Our chain binders are made for heavy duty transport securement, and have the size, break strength, & work load limit clearly marked on the handle for quick identification. Meets U.S. D.O.T. 393.100-393.102 requirements for use with chain. Includes grab hooks at both ends, which swivel 360° for easy attachment. Painted safety yellow for high visibility. Ratchet-type binder tighten more slowly than lever-types, but they are easier to operate and they do not require a handle to lock in place to ensure the binder stays tightened. This load binder is made for either 5/16" or 3/8" chain*, but must be used with 5/16" Grade 70 Transport Chain in order for your load binding assembly to meet the Grade 70 transport standards for cargo securement set by the US DOT. Do not exceed a work load limit of 5,400 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF1-901-5)
- KINEDYNE Grab Hook, Yellow, 3/8 in. Trade Size (10038GHGRA)
- VESTIL Premium Portable Scissor Cart, 1000 lb. Cap, 40-1/2"W, 24"L (CART-1000-S-FR)
- BAUER LADDER 8 ft. Fiberglass Stepladder, 375 lbs. Capacity (35108)
- KINGCHAIN 1/4 in. to 5/16 in. Lever-Type Load Binder with Grab Hooks (100140)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 13,000 lb. (11-RTLB-2)
- INDUSCO Load Binder, 1/2"Ratchet (16100016)
- US CARGO CONTROL 1/4" Lever Binder (CB130)
- DEFENSEGUARD 13080 Ratchet Load Binder - .37 - .5 in (DE830632)
- PEERLESS Load Binder, 18,100 lb., Size G70 1/2 in. (H5125-0958)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10049GRA)
- Kingchain Chain Binders