Shop All Chains
Kingchain
1/4 in. x 10 ft. Zinc Plated Grade 30 Proof Coil Chain w/ Quick Link
Mfr # 699481
Zoro # G7147507
product price: $21.29
/ea
$21.29
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
Grade 30 chain is an excellent general purpose, low carbon utility chain. The chain is manufactured to NACM standards. Each link is proof tested two times and the break load is 4 times the Safe Workload (design factor 4:1). It is recommended for applications that do not require high strength-to-weight ratios. It is often used on farms, in industry and at home for general purpose applications, such as pulling stumps, lashing cargo, truck tailgates and guard rails. Chain is zinc plated for a bright, attractive finish with moderate corrosion resistance. Do not use for overhead lifting. Never exceed the Safe Working Load (SWL).
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
- DAYTON Wire Rope Clip and Thimble Kit, 5/16 In (1DKK7)
- MERRICK MACHINE CO Merrick Machine M350005 2.5 in. Stud Mount Swivel Polyolefin Caster; Black (M350005)
- CAMPBELL CHAIN & FITTINGS #35 Stainless Steel Sash Chain, Type 304, Bright, 100' per Carton (T0895314N)
- BAUER LADDER 4 ft Fiberglass Stepladder (35004)
- KINGCHAIN 5/16 in. x 20 ft. Grade 30 Proof Coil Chain Zinc Plated Carry Bag (525221)
- KINGCHAIN 2/0 x 100 ft. Tenso Chain - Zinc Plated (515522)
- KINGCHAIN #10 x 100 ft. White Open Oval Decorative Chain (536532)
- KINGCHAIN 50 ft. Black Open Oval Decorative Chain (536521)
- KINGCHAIN 3/16 in. x 100 ft. Grade 30 Proof Coil Chain Zinc Plated (530522)
- KINGCHAIN 1/0 x 15 ft. Solid Brass Safety Plumber Chain (502885)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 40' per Reel (T0722827)
- Kingchain Chains, Ropes & Cables