Shop All PVC Pipe Fittings
King
UNION SCH80 1""FPT PVC
Mfr # U-1000-T
Zoro # G3873008
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King
- MFR # U-1000-T
- Zoro # G3873008
- UPC # 52063055091
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | Union |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
NDS Gray 1 inch PVC union FPT x FPT fits Sch 40 or 80 pipe and is used in residential and commercial DWV Irrigation Pool and Schedule 80 pressure applications. Includes EPDM O-ring for a positive seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, 1 In, 250 psi, Forged Brass (G100-C-BR)
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- DIXON I-Line Heavy Duty Clamp, 2-1/2 in Tube, 304 SS, Domestic (13ILH250)
- SPEAKMAN MARK II SPINDLE-SM-1400, SM-1500, SR-1400 (RPG03-0259-RCP)
- KING PVC Slip Union, Slip x Slip (U-1250-S)
- KING PVC Slip Union, Slip x Slip (U-1500-S)
- KING UNION SCH80 3/4""FPT PVC (U-0750-T)
- KING PVC Slip Union, Slip x Slip (U-2000-S)
- KING UNION SCH80 1.25""FPT PVC (U-1250-T)
- KING UNION SCH80 1/2""FPT PVC (U-0500-T)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC001301200HA PVC-Dwv Repair Coupling; 4 in. (4022182)
- King PVC Pipe Fittings