Shop All PVC Pipe Fittings
King
PVC UNION SCH80 1.5""FPT
Mfr # U-1500-T
Zoro # G3870320
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King
- MFR # U-1500-T
- Zoro # G3870320
- UPC # 52063055381
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | Union |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
NDS Gray 1-1/2 inch PVC union FPT x FPT fits Sch 40 or 80 pipe and is used in residential and commercial DWV Irrigation Pool and Schedule 80 pressure applications. Includes EPDM O-ring for a positive seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Nipple, 316, 3/8" (4321002004)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604 1/2)
- DELTA HydraChoice(R) Body Spray Rough (R50200)
- WOODFORD MFG 1/2 in. PEX x 6 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22PX-6-MH)
- KING PVC Slip Union, Slip x Slip (U-1000-S)
- KING UNION SCH80 2"" FPT PVC (U-2000-T)
- KING PVC Slip Union, Slip x Slip (U-2000-S)
- KING PVC Slip Union, Slip x Slip (U-1250-S)
- KING PVC Slip Union, Slip x Slip (U-1500-S)
- KING PVC Slip Union, Slip x Slip (U-0750-S)
- LASCO Plug Pvc Mip 1-1/4 In (450012BC)
- King PVC Pipe Fittings