Shop All PVC Pipe Fittings
King
PVC Slip Union, Slip x Slip
Mfr # U-2000-S
Zoro # G1756523
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Slip x Slip
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King
- MFR # U-2000-S
- Zoro # G1756523
- UPC # 52063055459
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Slip x Slip |
Fitting Schedule/Class | Schedule 80 |
Item | Slip Union |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
NDS Gray 2 inch PVC union Slip x Slip fits Sch 40 or 80 pipe and is used in residential and commercial DWV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125 (0300030202)
- LEGEND Adapter Male Brnz 1-1/4 (312-006)
- MOEN Doux 1H Wall Mount Tub Bl (WTS981BL)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-6087)
- KING PVC UNION SCH80 1.5""FPT (U-1500-T)
- KING PVC Slip Union, Slip x Slip (U-1000-S)
- KING PVC Slip Union, Slip x Slip (U-1500-S)
- KING PVC Slip Union, Slip x Slip (U-0750-S)
- KING UNION SCH80 1/2""FPT PVC (U-0500-T)
- KING UNION SCH80 3/4""FPT PVC (U-0750-T)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV1.5X2""HXH (PVC001020600)
- King Fittings