King

PVC Slip Union, Slip x Slip


product price: $10.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pipe Fitting Material PVC
  • Fitting Connection Type Slip x Slip
  • Fitting Schedule/Class Schedule 80
  • Material PVC
  • Fitting Schedule Class Schedule 80
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Pipe Fitting Material PVC
Fitting Connection Type Slip x Slip
Fitting Schedule/Class Schedule 80
Item Slip Union
Material PVC
Fitting Schedule Class Schedule 80

Description

NDS Gray 1 inch PVC union Slip x Slip fits Sch 40 or 80 pipe and is used in residential and commercial DWV Irrigation Pool and Schedule 80 pressure applications. Includes EPDM O-ring for a positive seal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.