Shop All PVC Pipe Fittings
King
PVC Slip Union, Slip x Slip
Mfr # U-0500-S
Zoro # G3875309
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Slip x Slip
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King
- MFR # U-0500-S
- Zoro # G3875309
- UPC # 52063054766
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Slip x Slip |
Fitting Schedule/Class | Schedule 80 |
Item | Slip Union |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
NDS Gray 1/2 inch PVC union Slip x Slip fits Sch 40 or 80 pipe and is used in residential and commercial DWV Irrigation Pool and Schedule 80 pressure applications. Includes EPDM O-ring for a positive seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 3" (1056-63)
- LEGEND VALVE 1/2" x 6" 316 SS NIPPLE (316-070)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3/4 In (0560406514)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-5)
- KING UNION SCH80 2"" FPT PVC (U-2000-T)
- KING UNION SCH80 1.25""FPT PVC (U-1250-T)
- KING UNION SCH80 1/2""FPT PVC (U-0500-T)
- KING PVC Slip Union, Slip x Slip (U-0750-S)
- KING PVC Slip Union, Slip x Slip (U-1500-S)
- KING UNION SCH80 3/4""FPT PVC (U-0750-T)
- NDS Adapter Pvc Compression 1-1/2M (CPA-1500)
- King Fittings